WireDisconnect, Brass, Blue, Vinyl, PK100
Mfr # QP14F11X02D
Zoro # G922378765
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP14F11X02D
Zoro #
G922378765
UPC #
781810480267
Country of Origin
Taiwan, Province of China
Description
Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Quick Disconnect, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Temperature 167 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.11 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, Seam Style Butted, Standards ARRA, cULus, EU RoHS, Barrel Inside Diameter 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.