Burrell Scientific
Thermocouple Welder Welding Pen, 16 in. L
Mfr # 073-077-06-00
Zoro # G1895726
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kup-L-Weld II
- Overall Height 0.25 in
- Overall Width 0.25 in
- Dimensions 16 in L x .25 in W x .25 in H
- Overall Length 16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMADYNE BHA-2 Adjustable Head Attachments, VICTOR (0383-0012)
- WESTWARD Magnify Lens With Diopter 2.50 (33N566)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11-45)
- H&S AUTOSHOT Uni-Wire Tipfits All Uni-Spot Welders (UNI-2110)
- BURRELL SCIENTIFIC Thermocouple Welder, 115V, 28A (073-077-00-00)
- BUILDPRO Table Mount Clamp, 6-1/8 In (PTT956K)
- NELSON STUD WELDING #10 NCD x Copper Alloy Chuck (500-001-366)
- DIAMOND GROUND PRODUCTS Electrode Grinder, TIG, Aluminum, 12" L (DGP-PG3-A)
- ARC ONE Light Surface Cleaner, 16.9 oz. (54A073)
- MAGSWITCH Hand Lifter, 470 lb. Max. Pull, Steel (8100810)
- POWERWELD MD Pipe Stand with Roller Head (PWSPS-RH)
- Burrell Scientific Welding Accessories