Shop BURTON
See all product information
Create Account
LED Task Light, 9,000 Lux at 18" / 460 mm
- Mfr # GWLEDFL
- Zoro # G823354110
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
Wattage
7 W
Operating Voltage
100-240V AC 50/60Hz
Number of Lamp Heads
1
Color Temperature
3500K
Mount Type
Floor Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWLEDFL
- Zoro #
- G823354110
- UPC #
- -
- Country of Origin
- United States
- Wattage
- 7 W
- Operating Voltage
- 100-240V AC 50/60Hz
- Item
- LED Task Light
- Number of Lamp Heads
- 1
- Color Temperature
- 3500K
- Mount Type
- Floor Stand
- Color Rendering Index
- 95
- Illumination
- 9,000 Lux at 18" / 460 mm
- Power Source - TS Only
- AC Adapter
- Arm Reach
- 29 in
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Description
LED Task Light, Arm Reach 29 in, Color Rendering Index 95, Color Temperature 3500K, Illumination 9,000 Lux at 18 In. / 460 mm, Lighting Technology LED, Mounting Location Exam table with extension arm, Floor Stand, Table Mount, Operating Voltage 100-240V AC 50/60Hz, Wattage 7 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.