Hanging File Cabinet, Dark Gray

  • Mfr # SDF116SGSU-Z

  • Zoro # G115890760


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Material
Wood, Laminate
Number of Drawers
2
Overall Depth
20-1/4 in
Overall Height
27-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDF116SGSU-Z
Zoro #
G115890760
UPC #
042976190552
Country of Origin
United States

Dimensions

Overall Depth
20-1/4 in
Overall Height
27-3/4 in
File Drawer Height
8 7/8 in
File Drawer Depth
15 3/4 in
File Drawer Width
12 1/4 in
Overall Width
15 3/4 in

Details

Color
Dark Gray
Material
Wood, Laminate
Number of Drawers
2
Finish
Brushed Nickel
File Drawer Form Factor
A4, Legal, Letter
File Drawer Extension
100 %
Locking Casters
No
For Use With
Studio A Desk
Number of Keys
1
Standards
ANSI/BIFMA
Product Type
Hanging File Cabinet
Number of File Drawers
2
Number of Locking File Drawers
2
Number of Box Drawers
0
Mobility
Mobile
Item
Desk Pedestal
Assembly
Unassembled
Lockable Drawer Location
Bottom
Number of Casters/Glides
2
Caster/Glide Type
Hooded
Lock Parity
Identical
Configuration
(2) File Drawers
Drawer Slide Type
Ball Bearing
Locking Mechanism
Key
Mount Type
Freestanding

Description

Home Office Furniture Sets

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.