Shop BUSH BUSINESS FURNITURE
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lateral File Cabinet, Bark Gray, Wood
- Mfr # SDF136SGSU-Z
- Zoro # G915890953
product price:Â
$
679.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Drawers
2
Finish
Laminate
Standards
ANSI/BIFMA
Overall Height
29 7/8 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDF136SGSU-Z
- Zoro #
- G915890953
- UPC #
- 042976190521
- Country of Origin
- United States
- Color
- Bark Gray
- Number of Drawers
- 2
- Finish
- Laminate
- Standards
- ANSI/BIFMA
- Item
- Lateral File Cabinet
- Assembly
- Unassembled
- Product Type
- Lateral File Cabinet
- Locking
- None
- Form Factor
- A4, Legal, Letter
- Material
- Particle Board
- Shell Material
- Particle Board
- Wire Color
- Bark Gray
- Traction Material
- Particle Board
Dimensions
- Overall Height
- 29 7/8 in
- Overall Width
- 35 5/8 in
- Overall Depth
- 23 3/8 in
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.