Lateral File Cabinet, Light Gray, Wood

  • Mfr # SDF136PGSU-Z

  • Zoro # G515890483


product price:  $679.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Drawers
2
Overall Depth
23 3/8 in
Standards
ANSI/BIFMA
Finish
Laminate
Form Factor
A4, Legal, Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDF136PGSU-Z
Zoro #
G515890483
UPC #
042976190514
Country of Origin
United States

Dimensions

Overall Depth
23 3/8 in
Overall Height
29 7/8 in
Overall Width
35 5/8 in

Details

Number of Drawers
2
Standards
ANSI/BIFMA
Finish
Laminate
Item
Lateral File Cabinet
Form Factor
A4, Legal, Letter
Locking
None
Material
Particle Board
Color
Light Gray
Product Type
Lateral File Cabinet
Assembly
Unassembled

Description

Home Office Desks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.