Shop BUSH BUSINESS FURNITURE
Additional $375.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 64 1/2 in D X 62 7/8 in H, 129 in W X
- Mfr # OIAH008WH
- Zoro # G215891049
product price:Â
$
3,999.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
129 in
Overall Depth
64-1/2 in
Overall Height
62-7/8 in
Standards
ANSI/BIFMA
Includes
(2) L-Shaped Cubicle Desks, 3 Drawer Mobile File Cabinets, Paper Trays, Pencil Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OIAH008WH
- Zoro #
- G215891049
- UPC #
- 042976200305
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Standards
- ANSI/BIFMA
- Includes
- (2) L-Shaped Cubicle Desks, 3 Drawer Mobile File Cabinets, Paper Trays, Pencil Holders
- Product Type
- Modular Cubicle Workstation
- Caster/Glide Type
- Dual-Wheeled Casters
- Desktop Color
- White
- Support Style
- Legs
- Frame Color
- White
- Privacy Divider Color
- White
- Number of Desktops
- 2
- Privacy Divider Material
- Fabric, Hardboard
- Desktop Material
- Laminate, Wood
- Assembly
- Unassembled
Dimensions
- Overall Width
- 129 in
- Overall Depth
- 64-1/2 in
- Overall Height
- 62-7/8 in
- Desktop Depth
- 64 1/2 in
- Desktop Width
- 64 1/2 in
- Privacy Divider Height
- 62 7/8 in
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.