Modular Cubicle Workstation, 119 in D X 66 in H, 119 in W X

  • Mfr # EODH760MR-03K

  • Zoro # G115891255


product price:  $4,054.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
119 in
Overall Depth
119 in
Overall Height
66 in
Frame Color
Cherry
Includes
(4) Cubicle Panels with Corner Connectors, (4) Desk Returns, (4) Straight Office Desks
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EODH760MR-03K
Zoro #
G115891255
UPC #
042976101558
Country of Origin
China

Dimensions

Overall Width
119 in
Overall Depth
119 in
Overall Height
66 in
Desktop Depth
59 1/2 in
Desktop Width
59 1/2 in
Privacy Divider Height
66 in

Details

Item
Modular Cubicle Workstation
Frame Color
Cherry
Includes
(4) Cubicle Panels with Corner Connectors, (4) Desk Returns, (4) Straight Office Desks
Frame Material
Metal
Standards
ANSI/BIFMA
Support Style
Legs
Assembly
Unassembled
Privacy Divider Color
Cherry
Number of Desktops
4
Desktop Color
Cherry
Product Type
Modular Cubicle Workstation
Privacy Divider Material
Fabric, Hardboard
Desktop Material
Laminate, Wood

Description

Home Office Furniture Sets

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.