Modular Cubicle Workstation, 64 in D X 63 in H, 64 in W X
- Mfr # WC36494-03STGK
- Zoro # G415891030
product price:Â
$
2,168.99
/ea
Key Features
Overall Width
64 in
Overall Depth
64 in
Overall Height
63 in
Product Type
Modular Cubicle Workstation
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC36494-03STGK
- Zoro #
- G415891030
- UPC #
- 042976364953
- Country of Origin
- China
Dimensions
- Overall Width
- 64 in
- Overall Depth
- 64 in
- Overall Height
- 63 in
- Privacy Divider Height
- 47 1/4 in
- Desktop Depth
- 64 in
- Desktop Width
- 64 in
Details
- Item
- Modular Cubicle Workstation
- Product Type
- Modular Cubicle Workstation
- Assembly
- Unassembled
- Standards
- ANSI/BIFMA
- Desktop Color
- Cherry
- Support Style
- Legs
- Frame Color
- Cherry
- Caster/Glide Type
- Dual-Wheeled Casters
- Privacy Divider Material
- Fabric, Hardboard
- Includes
- Drawers, Organizers
- Desktop Material
- Laminate, Wood
- Number of Desktops
- 1
- Privacy Divider Color
- Cherry
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.