Shop BUSH BUSINESS FURNITURE
Additional $435.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 119 in D X 66 in H, 119 in W X
- Mfr # EODH76SWH-03K
- Zoro # G715891150
product price:Â
$
6,064.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
119 in
Overall Depth
119 in
Overall Height
66 in
Privacy Divider Color
White
Number of Desktops
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EODH76SWH-03K
- Zoro #
- G715891150
- UPC #
- 042976117955
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Privacy Divider Color
- White
- Number of Desktops
- 4
- Standards
- ANSI/BIFMA
- Privacy Divider Material
- Fabric, Hardboard
- Support Style
- Legs
- Frame Material
- Metal
- Includes
- (4) 3 Drawer Mobile File Cabinets, (4) Cubicle Panels with Corner Connectors, (4) Desk Returns, (4) Straight Office Desks
- Desktop Material
- Laminate, Wood
- Assembly
- Unassembled
- Frame Color
- White
- Product Type
- Modular Cubicle Workstation
- Desktop Color
- White
- Caster/Glide Type
- Dual-Wheeled Casters
Dimensions
- Overall Width
- 119 in
- Overall Depth
- 119 in
- Overall Height
- 66 in
- Desktop Depth
- 59 1/2 in
- Desktop Width
- 59 1/2 in
- Privacy Divider Height
- 66 in
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.