Modular Cubicle Workstation, 60 in D X 66 in H, 119 in W X
- Mfr # EODH660MR-03K
- Zoro # G315891147
product price:Â
$
2,684.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
119 in
Overall Depth
60 in
Overall Height
66 in
Desktop Color
Cherry
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EODH660MR-03K
- Zoro #
- G315891147
- UPC #
- 042976101534
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Desktop Color
- Cherry
- Assembly
- Unassembled
- Frame Material
- Metal
- Privacy Divider Material
- Fabric, Hardboard
- Privacy Divider Color
- Cherry
- Desktop Material
- Laminate, Wood
- Includes
- (3) Cubicle Panels with Corner Connectors, (4) Straight Office Desks
- Number of Desktops
- 4
- Support Style
- Legs
- Standards
- ANSI/BIFMA
- Product Type
- Modular Cubicle Workstation
- Frame Color
- Cherry
Dimensions
- Overall Width
- 119 in
- Overall Depth
- 60 in
- Overall Height
- 66 in
- Privacy Divider Height
- 66 in
- Desktop Depth
- 30 in
- Desktop Width
- 59 1/2 in
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.