Modular Cubicle Workstation, 129 in D X 62 7/8 in H, 129 in W X
- Mfr # OIAH007WH
- Zoro # G315891154
product price:Â
$
8,283.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
129 in
Overall Depth
129 in
Overall Height
62 7/8 in
Desktop Depth
129 in
Product Type
Modular Cubicle Workstation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OIAH007WH
- Zoro #
- G315891154
- UPC #
- 042976200336
- Country of Origin
- China
Dimensions
- Overall Width
- 129 in
- Overall Depth
- 129 in
- Overall Height
- 62 7/8 in
- Desktop Depth
- 129 in
- Desktop Width
- 64 1/2 in
- Privacy Divider Height
- 47 1/4 in
Details
- Item
- Modular Cubicle Workstation
- Product Type
- Modular Cubicle Workstation
- Support Style
- Legs
- Privacy Divider Color
- White
- Desktop Color
- White
- Frame Color
- White
- Standards
- ANSI/BIFMA
- Number of Desktops
- 4
- Assembly
- Unassembled
- Caster/Glide Type
- Dual-Wheeled Casters
- Includes
- (4) L-Shaped Cubicle Desks, 3 Drawer Mobile File Cabinets, Paper Trays, Pencil Holders
- Desktop Material
- Laminate, Wood
- Privacy Divider Material
- Fabric, Hardboard
Description
Mobile File Cabinets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.