Shop BUSH BUSINESS FURNITURE
Additional $325.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 32 1/4 in D X 62 7/8 in H, 129 in W X
- Mfr # OIAH005WH
- Zoro # G915890977
product price:Â
$
3,826.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
129 in
Standards
ANSI/BIFMA
Product Type
Modular Cubicle Workstation
Frame Color
White
Number of Desktops
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OIAH005WH
- Zoro #
- G915890977
- UPC #
- 042976200329
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Standards
- ANSI/BIFMA
- Product Type
- Modular Cubicle Workstation
- Frame Color
- White
- Number of Desktops
- 2
- Support Style
- Legs
- Desktop Material
- Laminate, Wood
- Privacy Divider Color
- White
- Assembly
- Unassembled
- Privacy Divider Material
- Fabric, Hardboard
- Desktop Color
- White
- Caster/Glide Type
- Dual-Wheeled Casters
- Includes
- (2) Straight Cubicle Desks, 3 Drawer Mobile File Cabinets, Paper Trays, Pencil Holders
Dimensions
- Overall Width
- 129 in
- Privacy Divider Height
- 47 1/4 in
- Overall Depth
- 32 1/4 in
- Overall Height
- 62 7/8 in
- Desktop Width
- 64 1/2 in
- Desktop Depth
- 32 1/4 in
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.