Shop BUSH BUSINESS FURNITURE
Additional $260.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 60 in D X 45 in H, 119 in W X
- Mfr # EOD560SWH-03K
- Zoro # G915891080
product price:Â
$
2,743.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
119 in
Privacy Divider Material
Fabric, Hardboard
Desktop Depth
30 in
Number of Desktops
2
Desktop Material
Laminate, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EOD560SWH-03K
- Zoro #
- G915891080
- UPC #
- 042976117634
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Privacy Divider Material
- Fabric, Hardboard
- Number of Desktops
- 2
- Desktop Material
- Laminate, Wood
- Includes
- 45H Panels, Drawers
- Privacy Divider Color
- White
- Desktop Color
- White
- Assembly
- Unassembled
- Caster/Glide Type
- Dual-Wheeled Casters
- Standards
- ANSI/BIFMA
- Frame Color
- White
- Product Type
- Modular Cubicle Workstation
Dimensions
- Overall Width
- 119 in
- Desktop Depth
- 30 in
- Overall Height
- 45 in
- Desktop Width
- 59 1/2 in
- Privacy Divider Height
- 45 in
- Overall Depth
- 60 in
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.