Modular Cubicle Workstation, 31 in D X 66 in H, 61 in W X
- Mfr # EODH26SMR-03K
- Zoro # G615891304
product price:Â
$
1,899.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
61 in
Overall Depth
31 in
Overall Height
66 in
Standards
ANSI/BIFMA
Privacy Divider Height
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EODH26SMR-03K
- Zoro #
- G615891304
- UPC #
- 042976101596
- Country of Origin
- China
Dimensions
- Overall Width
- 61 in
- Overall Depth
- 31 in
- Overall Height
- 66 in
- Privacy Divider Height
- 66 in
- Desktop Width
- 61 in
- Desktop Depth
- 31 in
Details
- Item
- Modular Cubicle Workstation
- Standards
- ANSI/BIFMA
- Number of Desktops
- 1
- Caster/Glide Type
- Dual-Wheeled Casters
- Frame Color
- Cherry
- Frame Material
- Metal
- Product Type
- Modular Cubicle Workstation
- Desktop Material
- Laminate, Wood
- Support Style
- Legs
- Desktop Color
- Cherry
- Assembly
- Unassembled
- Privacy Divider Material
- Fabric, Hardboard
- Privacy Divider Color
- Cherry
- Includes
- (2) Cubicle Panels with Corner Connectors, 3 Drawer Mobile File Cabinets
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.