Modular Cubicle Workstation, 31 in D X 66 in H, 61 in W X
Mfr # EODH26SWH-03K
Zoro # G515891206
original price:Â $1,738.99 , new price: $1,616.99 , 7 percent off
new price:Â $1,616.99
/eaKey Features
Overall Width
61 in
Overall Depth
31 in
Overall Height
66 in
Desktop Depth
31 in
Caster/Glide Type
Dual-Wheeled Casters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EODH26SWH-03K
Zoro #
G515891206
UPC #
042976117856
Country of Origin
China
Dimensions
Overall Width
61 in
Overall Depth
31 in
Overall Height
66 in
Desktop Depth
31 in
Privacy Divider Height
66 in
Desktop Width
61 in
Details
Item
Modular Cubicle Workstation
Caster/Glide Type
Dual-Wheeled Casters
Includes
(2) Cubicle Panels with Corner Connectors, 3 Drawer Mobile File Cabinets
Privacy Divider Color
White
Number of Desktops
1
Desktop Color
White
Assembly
Unassembled
Privacy Divider Material
Fabric, Hardboard
Desktop Material
Laminate, Wood
Support Style
Legs
Frame Material
Metal
Product Type
Modular Cubicle Workstation
Standards
ANSI/BIFMA
Frame Color
White
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.