Modular Cubicle Workstation, 60 in D X 45 in H, 60 in W X
Mfr # EOD360SWH-03K
Zoro # G415891115
product price:Â $1,619.99
/eaKey Features
Overall Width
60 in
Overall Depth
60 in
Overall Height
45 in
Privacy Divider Height
45 in
Frame Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EOD360SWH-03K
Zoro #
G415891115
UPC #
042976117597
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Depth
60 in
Overall Height
45 in
Privacy Divider Height
45 in
Desktop Depth
60 in
Desktop Width
60 in
Details
Item
Modular Cubicle Workstation
Frame Color
White
Number of Desktops
1
Includes
45H Panels, File Cabinets
Desktop Material
Laminate, Wood
Desktop Color
White
Product Type
Modular Cubicle Workstation
Assembly
Unassembled
Privacy Divider Material
Fabric, Hardboard
Standards
ANSI/BIFMA
Caster/Glide Type
Dual-Wheeled Casters
Privacy Divider Color
White
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.