Shop BUSH BUSINESS FURNITURE
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 60 in D X 66 in H, 60 in W X
- Mfr # EODH36SMR-03K
- Zoro # G315891253
product price:Â
$
2,083.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
60 in
Overall Depth
60 in
Overall Height
66 in
Assembly
Unassembled
Privacy Divider Height
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EODH36SMR-03K
- Zoro #
- G315891253
- UPC #
- 042976101619
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Assembly
- Unassembled
- Frame Color
- Cherry
- Privacy Divider Color
- Cherry
- Desktop Material
- Laminate, Wood
- Frame Material
- Metal
- Desktop Color
- Cherry
- Standards
- ANSI/BIFMA
- Includes
- (2) Cubicle Panels with Corner Connectors, 3 Drawer Mobile File Cabinets, Desk Return
- Support Style
- Legs
- Number of Desktops
- 1
- Privacy Divider Material
- Fabric, Hardboard
- Caster/Glide Type
- Dual-Wheeled Casters
- Product Type
- Modular Cubicle Workstation
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 60 in
- Overall Height
- 66 in
- Privacy Divider Height
- 66 in
- Desktop Depth
- 60 in
- Desktop Width
- 60 in
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.