Modular Cubicle Workstation, 64 in D X 63 in H, 64 in W X
- Mfr # WC36494-03K
- Zoro # G015891102
product price:Â
$
1,524.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
64 in
Overall Depth
64 in
Overall Height
63 in
Desktop Material
Laminate, Wood
Desktop Color
Cherry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC36494-03K
- Zoro #
- G015891102
- UPC #
- 042976199821
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Desktop Material
- Laminate, Wood
- Desktop Color
- Cherry
- Product Type
- Modular Cubicle Workstation
- Frame Color
- Cherry
- Number of Desktops
- 1
- Standards
- ANSI/BIFMA
- Privacy Divider Material
- Fabric, Hardboard
- Assembly
- Unassembled
- Includes
- Hardware
- Privacy Divider Color
- Cherry
- Support Style
- Legs
Dimensions
- Overall Width
- 64 in
- Overall Depth
- 64 in
- Overall Height
- 63 in
- Desktop Depth
- 64 in
- Desktop Width
- 64 in
- Privacy Divider Height
- 47 1/4 in
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.