Shop BUSH BUSINESS FURNITURE
Additional $280.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 60 in D X 66 in H, 60 in W X
- Mfr # EODH46SMR-03K
- Zoro # G415891207
product price:Â
$
2,389.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
60 in
Overall Depth
60 in
Overall Height
66 in
Product Type
Modular Cubicle Workstation
Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EODH46SMR-03K
- Zoro #
- G415891207
- UPC #
- 042976101633
- Country of Origin
- China
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 60 in
- Overall Height
- 66 in
- Privacy Divider Height
- 66 in
- Desktop Width
- 60 in
- Desktop Depth
- 30 in
Details
- Item
- Modular Cubicle Workstation
- Product Type
- Modular Cubicle Workstation
- Frame Material
- Metal
- Privacy Divider Material
- Fabric, Hardboard
- Caster/Glide Type
- Dual-Wheeled Casters
- Desktop Material
- Laminate, Wood
- Number of Desktops
- 2
- Privacy Divider Color
- Cherry
- Standards
- ANSI/BIFMA
- Includes
- (2) Cubicle Panels with Corner Connectors, (2) Straight Office Desks, 3 Drawer Mobile File Cabinets
- Support Style
- Legs
- Desktop Color
- Cherry
- Assembly
- Unassembled
- Frame Color
- Cherry
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.