Shop BUSH BUSINESS FURNITURE
Additional $305.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 60 in D X 66 in H, 60 in W X
- Mfr # EODH56SMR-03K
- Zoro # G915891196
product price:Â
$
3,581.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
60 in
Desktop Width
60 in
Assembly
Unassembled
Privacy Divider Material
Fabric, Hardboard
Desktop Material
Laminate, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EODH56SMR-03K
- Zoro #
- G915891196
- UPC #
- 042976101657
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Assembly
- Unassembled
- Privacy Divider Material
- Fabric, Hardboard
- Desktop Material
- Laminate, Wood
- Number of Desktops
- 2
- Includes
- (2) 3 Drawer Mobile File Cabinets, (2) Desk Returns, (2) Straight Office Desks, (3) Cubicle Panels with Corner Connectors
- Standards
- ANSI/BIFMA
- Desktop Color
- Cherry
- Caster/Glide Type
- Dual-Wheeled Casters
- Support Style
- Legs
- Frame Material
- Metal
- Frame Color
- Cherry
- Privacy Divider Color
- Cherry
- Product Type
- Modular Cubicle Workstation
Dimensions
- Overall Width
- 60 in
- Desktop Width
- 60 in
- Privacy Divider Height
- 66 in
- Overall Depth
- 60 in
- Overall Height
- 66 in
- Desktop Depth
- 60 in
Description
Office Furniture
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.