Shop BUSH BUSINESS FURNITURE
Additional $280.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 60 in D X 66 in H, 60 in W X
- Mfr # EODH46SWH-03K
- Zoro # G715891303
product price:Â
$
2,359.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
60 in
Overall Depth
60 in
Overall Height
66 in
Support Style
Legs
Privacy Divider Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EODH46SWH-03K
- Zoro #
- G715891303
- UPC #
- 042976117894
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Support Style
- Legs
- Privacy Divider Color
- White
- Includes
- (2) 3 Drawer Mobile File Cabinets, (2) Cubicle Panels with Corner Connectors, (2) Straight Office Desks
- Assembly
- Unassembled
- Privacy Divider Material
- Fabric, Hardboard
- Frame Material
- Metal
- Caster/Glide Type
- Dual-Wheeled Casters
- Desktop Material
- Laminate, Wood
- Desktop Color
- White
- Number of Desktops
- 2
- Standards
- ANSI/BIFMA
- Frame Color
- White
- Product Type
- Modular Cubicle Workstation
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 60 in
- Overall Height
- 66 in
- Desktop Depth
- 30 in
- Desktop Width
- 60 in
- Privacy Divider Height
- 66 in
Description
Conference Tables
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.