Storage Cabinet, Laminate/Wood, Light Gray
Mfr # SDF130PGSU-Z
Zoro # G016385037
product price:Â $560.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Doors
0
Number of Drawers
3
Overall Width
29 3/4 in
Standards
ANSI/BIFMA
Product Type
Storage Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDF130PGSU-Z
Zoro #
G016385037
UPC #
042976190637
Country of Origin
United States
Dimensions
Overall Width
29 3/4 in
Drawer Width
12 1/4 in, 26 in
Drawer Depth
12 3/4 in, 13 1/4 in
Overall Depth
16 7/8 in
Drawer Height
3 3/8 in, 9 in
Overall Height
26 in
Details
Number of Doors
0
Number of Drawers
3
Color
Light Gray
Item
Storage Cabinet
Standards
ANSI/BIFMA
Product Type
Storage Cabinet
Includes
Hardware
Locking
Yes
Number of Shelves
2
Assembly
Unassembled
Material
Laminate, Wood
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.