Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV3060
- Zoro # G023557519
product price:Â
$
1,351.99
/ea
Key Features
For Maximum Circumference
30 in
For Fitting Type
Valve
Cover Length
30 in
For Maximum Pipe Size
8 in
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IV3060
- Zoro #
- G023557519
- UPC #
- 810223078751
- Country of Origin
- United States
Dimensions
- Cover Length
- 30 in
- For Maximum Pipe Size
- 8 in
- For Minimum Pipe Size
- 6 in
- Cover Width
- 60 in
Details
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Maximum Circumference
- 30 in
- For Fitting Type
- Valve
- R Value
- 0.48
- For Valve Type
- For Minimum Circumference
- 24 in
- Market
- Industrial
- Fastening System
- Hook and Wire
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 24 in, For Maximum Circumference 30 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.