Shop All Knockout Hole Punches
Business Source
Business Source BSN00082 Electric Hole Punch - 2 Punch Head; Black & Gray
Mfr # BSN00082
Zoro # G903720231
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Business Source
- MFR # BSN00082
- Zoro # G903720231
- UPC # 35255000826
- Country of Origin China
- Category Knockout Hole Punches
Description
Electric hole punch features an automated design to let you consistently punch 7mm holes without any effort. Easy-to-use design allows smooth, simple operation to quickly work through your large tasks. Portable design can be powered by four AA batteries or the included AC/DC adapter for convenient use anywhere you need. Two-hole electric hole punch is designed to punch up to 10 sheets of 20 lb. paper.
Features- Electronic operation automatically punches 7mm holes
- Easy-to-use design helps you quickly work through large tasks
- Compact size allows convenient use anywhere you need
- Punches up to 10 sheets of 20 lb. paper
- Remove Odor,Remove Dust
- Easy Readability,Injection-molded
- Number of Punch Heads: 2
- Punch Size: 9/32"
- Color: Black,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E887)
- DRILL AMERICA V Solid Carbide Drill Bit (DMODV)
- LEICA Laser Distance Meter, Range Up to 660 ft. (E7500I)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1/2x22 In (48-20-4052)
- MILWAUKEE TOOL EXACT 3" Die (49-16-2674)
- GREENLEE Knock Out Punch (K3P-3/4)
- GREENLEE Knock Out Punch (K3P-3-1/2)
- MILWAUKEE TOOL Long 1-1/8" Draw Stud (49-16-2707)
- GREENLEE Knockout Draw Stud, 3/8 in L x 1 5/8 in H, Steel (00042P)
- GREENLEE Knock Out Set (KCC2-QD)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 2-1/2 in (745H-2-1/2)
- Business Source Electrical Tools