File Folder, Manila, Manila, PK50
- Mfr # BSN16516
- Zoro # G322385301
product price:Â
$
24.85
/pk of 50, $0.50/ea
Key Features
Features
Durable, Heavy-Weight
Tab Cut
1/3
Number of Plys
1
Tab Type
Top
Color
Manila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN16516
- Zoro #
- G322385301
- UPC #
- 035255165167
- Country of Origin
- United States
Dimensions
- Expanded Width
- 3/4 in
- Thickness
- 14 pt
- Sheet Size
- 8-1/2 in x 14 in
- Height
- 8 1/2 in
- Paper Size
- Legal
- Tab Thickness
- Single-Ply
- Overall Width
- 14 in
- Fits Chest Size
- Durable, Heavy-Weight
Details
- Features
- Durable, Heavy-Weight
- Tab Cut
- 1/3
- Number of Plys
- 1
- Tab Type
- Top
- Color
- Manila
- Item
- File Folder
- Product Type
- File Folders
- Material
- Manila
- Tab Location
- Top
- Tab Position
- Assorted
- Shell Material
- Manila
- Wire Color
- Manila
Description
File Folder, 1/3 Tab Cut, Tab Thickness Single-Ply, Tab Position Assorted, Height 8 1/2 in, Color Manila, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.