Shop BUSINESS SOURCE
See all product information
Create Account
File Folders, Manila, PK50
- Mfr # BSN17231
- Zoro # G722886361
product price:Â
$
51.79
/pk of 50, $1.04/ea
Key Features
Sheet Size
8-1/2 in x 14 in
Number of Fasteners
2
Tab Cut
1/3
Material
11 pt. Manila
Height
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN17231
- Zoro #
- G722886361
- UPC #
- 035255172318
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
- Height
- 2 3/4 in
- Overall Width
- 10 3/8 in
- Paper Size
- Legal
- Fits Chest Size
- 1/3-Cut Tab to Easily Integrate into your Filing System, 2-Ply Tab for Durability, Fastener Holds Papers Securely Inside Folders, Makes it Easy to Subdivide Projects
Details
- Number of Fasteners
- 2
- Item
- File Folders
- Tab Cut
- 1/3
- Material
- 11 pt. Manila
- Color
- Manila
- Tab Position
- Assorted
- Product Type
- File Folders
- Features
- 1/3-Cut Tab to Easily Integrate into your Filing System, 2-Ply Tab for Durability, Fastener Holds Papers Securely Inside Folders, Makes it Easy to Subdivide Projects
- Tab Location
- Top
- Shell Material
- 11 pt. Manila
- Wire Color
- Manila
Description
File Folders, 1/3 Tab Cut, Tab Position Assorted, Height 2 3/4 in, Color Manila, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.