File Jacket, Clear, PK5
- Mfr # BSN00606BX
- Zoro # G722886880
product price:Â
$
11.99
/pk of 5, $2.40/ea
Key Features
Color
Clear
Sheet Capacity
20
Features
Water Resistant, Transparent, Lightweight, Transfer Safe
Thickness
7.3 mil
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN00606BX
- Zoro #
- G722886880
- UPC #
- 30035255006065
- Country of Origin
- China
- Color
- Clear
- Sheet Capacity
- 20
- Features
- Water Resistant, Transparent, Lightweight, Transfer Safe
- Item
- File Jacket
- Product Type
- File Jackets
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Clear
- Traction Material
- Plastic
Dimensions
- Thickness
- 7.3 mil
- Sheet Size
- 8-1/2 in x 11 in
- Compatible Sheet Height
- 11 in
- Compatible Sheet Width
- 8 1/2 in
- Overall Width
- 8 1/2 in
- Overall Height
- 11 in
Description
File Jacket, Material Plastic, Color Clear, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.