Shop BUSINESS SOURCE
See all product information
Create Account
File Pocket, Red, PK10
- Mfr # BSN65795
- Zoro # G322887102
product price:Â
$
21.59
/pk of 10, $2.16/ea
Key Features
Expanded Width
5-1/4 in
Features
Reinforced Gusset, Tear Proof, Tyvek Gusset
Color
Redrope
Material
Redrope
Sheet Size
8-1/2 in x 14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN65795
- Zoro #
- G322887102
- UPC #
- 035255657952
- Country of Origin
- United States
Dimensions
- Expanded Width
- 5-1/4 in
- Sheet Size
- 8-1/2 in x 14 in
Details
- Features
- Reinforced Gusset, Tear Proof, Tyvek Gusset
- Item
- File Pocket
- Color
- Redrope
- Material
- Redrope
Description
File Pocket, Material Redrope, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.