Paper Roll, 155 ft, White, PK2
- Mfr # BSN31826
- Zoro # G722760562
product price:Â
$
9.99
/pk of 2, $5.00/ea
Key Features
Material
Paper
Paper Color
White
Sheet Size
1 3/4 in x 155 ft
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Length
155 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN31826
- Zoro #
- G722760562
- UPC #
- 035255318266
- Country of Origin
- United States
Dimensions
- Sheet Size
- 1 3/4 in x 155 ft
- Length
- 155 ft
- Core Diameter
- 1/2 in
- Width
- 1 3/4 in
Details
- Material
- Paper
- Paper Color
- White
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
- Characteristics
- Lint-Free, SFI Certified
- Paper Weight
- 13.8 lb
- Item
- Paper Roll
- For Use With
- Adding Machines, Calculators, Cash Registers
- Compatible Product Type
- Adding Machines, Calculators, Cash Registers
Description
Paper Roll, Length 155 ft, Width 1 3/4 in, White, Core Diameter 1/2 in, For Use With Adding Machines, Calculators, Cash Registers, Lint-Free, SFI Certified, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.