Shop BUSINESS SOURCE
See all product information
Create Account
Rubber Band, Beige, Rubber, PK2
- Mfr # BSN117B14LB
- Zoro # G822885950
product price:Â
$
1.15
/pk of 2, $0.58/ea
Sold in multiples of 8Â pks for
$9.20
Key Features
Features
Stretchable
Size
#117B
Length
7 in
Color
Beige
Thickness
125 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN117B14LB
- Zoro #
- G822885950
- UPC #
- 035255011167
- Country of Origin
- Thailand
Dimensions
- Size
- #117B
- Length
- 7 in
- Thickness
- 125 mil
- Classification Size
- 117B
- Overall Length
- 7 in
- Wire Rope Length
- 7 in
Details
- Item
- Rubber Band
- Features
- Stretchable
- Color
- Beige
- Material
- Rubber
- Shell Material
- Rubber
- Wire Color
- Beige
Description
Rubber Band, Material Rubber, Color Beige, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.