Shop UNIVERSAL
See all product information
Create Account
CLIP, BIND, 32MM, 24PCS, BK, 12PK
- Mfr # UNV11124
- Zoro # G223365815
product price:Â
$
1.55
/pk of 12, $0.13/ea
Sold in multiples of 6Â pks for
$9.30
Key Features
Holding Capacity
0.63 in
Width
1.3 in
Material
Steel
Size
Medium
Color
Silver, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV11124
- Zoro #
- G223365815
- UPC #
- 87547111246
- Country of Origin
- China
- Holding Capacity
- 0.63 in
- Material
- Steel
- Item
- Binder Clip
- Color
- Silver, Black
- Finish
- Epoxy
Dimensions
- Width
- 1.3 in
- Size
- Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.