Disconnect Switches, 0 to 30A Amp Range, 80V DC Volt Rating, 1 Poles, Box Lug

  • Mfr # CCP2-1-DCC

  • Zoro # G4379514


product price:  $65.99
/ea

Key Features

Amp Range
0 to 30A
Voltage Rating
80V DC
Number of Poles
1
Connector Type
Box Lug
Fits Fuse Type
Class CC Fuse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCP2-1-DCC
Zoro #
G4379514
UPC #
051712158114
Country of Origin
China

Dimensions

Min. Wire Size
18 AWG
Max. Wire Size
4 AWG
Height
3.10 in
Width
0.70 in
Depth
3.70"
Length
3.65 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Wire Size - Minimum
18 AWG
Overall Length
3.7 in
Overall Height
3.1 in
Overall Width
0.7 in
Wire Size - Maximum
4 AWG
For Fuse Diameter
13/32 in
For Fuse Length
1 1/2 in

Details

Item
Disconnect Switches
Amp Range
0 to 30A
Voltage Rating
80V DC
Number of Poles
1
Connector Type
Box Lug
Fits Fuse Type
Class CC Fuse
Amps
30
Pieces per Foot
17
Interrupt Rating
20kA at 80VDC
DC Voltage Rating
80 V DC
For Use With
35mm
Series
CCP2
Standards
cULus, RoHS, UL 508
Wire Range
18 AWG to 4 AWG
Fuse UL Class
CC
Fuse Block Design
Finger-Safe
Visual Indication
Non-Indicating
Mounting Style
DIN-Rail
Product Type
Finger-Safe Fuse Block with Disconnect Switch
Includes Auxiliary Contact
No
Includes Communication Feature
No
Weight
.22 lb
Max. Amps
30A
For Fuse Class
CC
Max. Voltage
80V DC
Fits Fuse Block Style
Rejection
Fuse Block Style
Rejection
Current - Minimum
0 A
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class CC, Fuse UL Class CC, 0 to 30 A, Number of Poles 1, 80V DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series ATDR; ATMR; ATQR; CCMR; FNQ-R; KLDR; KLKR; KTK-R; LP-CC, Series CCP, Non-Indicating, Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 4 AWG, Mounting Style DIN Rail, Connector Type Box Lug, Height 3.1 in, Width 0.7 in, Standards cULus, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.