Shop EATON BUSSMANN

5.02in x 1.03in x 1.94in, 90 to 600 VAC, 115 to 600 VDC, 35 to 60 A, Thermoplastic,

  • Mfr # SAMI-1I

  • Zoro # G316552344


product price:  $13.89
/pk 3, $4.63/ea

Key Features

Material
Thermoplastic
Length
5.02 in
Series
SAMI
Width
1.03 in
Height
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SAMI-1I
Zoro #
G316552344
UPC #
30051712796843
Country of Origin
United States

Dimensions

Length
5.02 in
Width
1.03 in
Height
1.94 in

Details

Material
Thermoplastic
Series
SAMI

Description

5.02in x 1.03in x 1.94in, 90 to 600 VAC, 115 to 600 VDC, 35 to 60 A, Thermoplastic, Indicating, Fuse Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.