Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Power Distribution Block, Finger-Safe, 1 Pole, 380 A Copper, 600 V AC/DC, Panel

  • Mfr # PDBFS330

  • Zoro # G2683764

CAD Available

product price: $191.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Power Distribution Block Design
Finger-Safe
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
380 A
Maximum Current - Aluminum Conductor
380 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDBFS330
Zoro #
G2683764
UPC #
051712659864
Country of Origin
China

Dimensions

Depth
2.95 in
Length
4.67 in
Width
1.55 in
For Load Aluminum Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Minimum
14 AWG
Overall Length
4.63 in
Overall Depth
2.98 in
For Line Aluminum Wire Size - Minimum
6 AWG
For Line Aluminum Wire Size - Maximum
500 kcmil
For Load Copper Wire Size - Maximum
2 AWG
For Line Copper Wire Size - Maximum
500 kcmil
For Line Copper Wire Size - Minimum
6 AWG
For Load Aluminum Wire Size - Maximum
2 AWG
Overall Width
1.58 in

Details

Item
Power Distribution Block
Power Distribution Block Design
Finger-Safe
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
380 A
Maximum Current - Aluminum Conductor
380 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Maximum Operating Temperature
248 Degrees F
Mounting Type
Panel
Standards
CE Component IEC, CSA Certified Class 6228-01, RoHS Compliant, UL 1953
Number of Circuits
1
Minimum Operating Temperature
-4 Degrees F
UL 94 Flammability Rating
V-0
Weight
0.53 lb
Features
IP-20 Finger-safe
Short Circuit Current Rating
200 kA (6 To 2 AWG), 100 kA (14 To 2 AWG)
CAD Available
Yes

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 380 A, Maximum Voltage 600 V AC/DC, Mounting Type Surface Mount, Number of Poles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.