Shop BUYERS
See all product information
Create Account
Left-Hand Torsion Ramp Spring, 3" L
- Mfr # 3034278
- Zoro # G622730283
product price:Â
$
15.45
/ea
Key Features
Features
Designed as a "Lift Assist" for Trailer Ramps
Product Type
Left-Hand Torsion Ramp Spring
Hole Diameter
1 3/16 in
Wire Rope Length
3 in
For Use With
Landscaping Trailers, Open-Style Trailers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3034278
- Zoro #
- G622730283
- UPC #
- 724920155908
- Country of Origin
- United States
- Features
- Designed as a "Lift Assist" for Trailer Ramps
- Item
- Left-Hand Torsion Ramp Spring
- Product Type
- Left-Hand Torsion Ramp Spring
- For Use With
- Landscaping Trailers, Open-Style Trailers
- Compatible Product Type
- Landscaping Trailers, Open-Style Trailers
Dimensions
- Hole Diameter
- 1 3/16 in
- Wire Rope Length
- 3 in
- Diameter
- 1 7/8 in
- Overall Length
- 3 in
- Length
- 3 in
- Fits Chest Size
- Designed as a "Lift Assist" for Trailer Ramps
Description
Left-Hand Torsion Ramp Spring, Product Type Left-Hand Torsion Ramp Spring, For Use With Landscaping Trailers, Open-Style Trailers, Gross Vehicle Weight Capacity Not Applicable, Overall Length 3 in, Features Designed as a In.Lift Assist In. for Trailer Ramps, Diameter 1 7/8 in, Hole Diameter 1 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.