Shop BUYERS
See all product information
Create Account
Right-Hand Torsion Ramp Spring, 3" L
- Mfr # 3034279
- Zoro # G122731490
product price:Â
$
15.45
/ea
Key Features
For Use With
Landscaping Trailers, Open-Style Trailers
Wire Rope Length
3 in
Diameter
1 7/8 in
Hole Diameter
1 3/16 in
Features
Designed as a "Lift Assist" for Trailer Ramps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3034279
- Zoro #
- G122731490
- UPC #
- 724920155915
- Country of Origin
- United States
- For Use With
- Landscaping Trailers, Open-Style Trailers
- Item
- Right-Hand Torsion Ramp Spring
- Features
- Designed as a "Lift Assist" for Trailer Ramps
- Product Type
- Right-Hand Torsion Ramp Spring
- Compatible Product Type
- Landscaping Trailers, Open-Style Trailers
Dimensions
- Wire Rope Length
- 3 in
- Diameter
- 1 7/8 in
- Hole Diameter
- 1 3/16 in
- Overall Length
- 3 in
- Length
- 3 in
- Fits Chest Size
- Designed as a "Lift Assist" for Trailer Ramps
Description
Right-Hand Torsion Ramp Spring, Product Type Right-Hand Torsion Ramp Spring, For Use With Landscaping Trailers, Open-Style Trailers, Gross Vehicle Weight Capacity Not Applicable, Overall Length 3 in, Features Designed as a In.Lift Assist In. for Trailer Ramps, Diameter 1 7/8 in, Hole Diameter 1 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.