18x18x48 Inch Pro Series Smooth Aluminum Underbody Truck Box
- Mfr # 1706410
- Zoro # G6020493
product price:Â
$
769.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Underbody
Overall Depth
18 in
Overall Height
18 in
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1706410
- Zoro #
- G6020493
- UPC #
- 724920153430
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 48 in
- Body Thickness
- 0.125 in
Details
- Item
- XD Smooth Aluminum Underbody,18X18X48
- Body Material
- Aluminum
- Truck Box Type
- Underbody
- Lock Type
- 3-Point Locking Latch
- Lid Type
- Drop Door
- Finish
- Smooth
- Features
- Automotive Bulb Seal, Built-In Rain Gutter, No Center Post
Description
The Buyers Products 18X18X48 Smooth Aluminum Underbody Truck Box is the perfect storage solution for your truck. It has a drop door lid, making it easy to access. The XD underbody truck box is made of smooth aluminum, giving it an attractive appearance. It also has a 3-point locking latch that keeps the lid secure and safe from theft. This underbody truck box measures 48" in width, 18" in depth and 18" in height. The 0.125" gauge provides good durability while the drop door lid makes accessing contents easier than ever before. If you are looking for a well built and functional truck box, then this Underbody Truck Box by Buyers Products is what you need.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.