Anchor Ring, Iron, Round, PK4
Mfr # B801A4
Zoro # G816342469
product price: $25.29
/pk 4, $6.32/eaKey Features
Mounting Hole Diameter
3/8 in
Overall Length
4 7/8 in
Material
Iron
Ring Inner Diameter
1 1/2 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B801A4
Zoro #
G816342469
UPC #
724920178327
Country of Origin
China
Dimensions
Mounting Hole Diameter
3/8 in
Overall Length
4 7/8 in
Ring Inner Diameter
1 1/2 in
Ring Thickness
1/4 in
Overall Depth
15/16 in
Overall Width
4 1/2 in
Details
Material
Iron
Finish
Zinc Plated
Number of Mounting Holes
4
Ring Type
Round
Color
Silver
Item
Anchor Ring
E-Track Installation Location
Floor-Mount
Working Load Limit
2,000 lb
Description
Anchor Ring, Product Type Recessed Ring, Number of Mounting Holes 4, Working Load Limit 2,000 lb, Material Iron, Overall Width 4 1/2 in, Overall Depth 15/16 in, Overall Length 4 7/8 in, Mounting Type Bolt-On, E-Track Installation Location Floor-Mount, Ring Type Round, Mounting Hole Diameter 3/8 in, Ring Thickness 1/4 in, Ring Inner Diameter 1 1/2 in, Finish Zinc Plated, Color Silver, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.