Shop BUYERS PRODUCTS
See all product information
Create Account
Ball Mount, 10 in L, Carbon Steel
- Mfr # 1803015
- Zoro # G9110810
product price:Â
$
26.89
/ea
Key Features
Ball Mount Style
Ball Mount
Finish
Powder Coated
Gross Vehicle Weight Capacity
750 lb
Vehicle Class
Class 3
Compatible Ball Shank Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1803015
- Zoro #
- G9110810
- UPC #
- 724920065436
- Country of Origin
- India
- Item
- Ball Mount
- Ball Mount Style
- Ball Mount
- Finish
- Powder Coated
- Gross Vehicle Weight Capacity
- 750 lb
- Vehicle Class
- Class 3
- For Use With
- Car Trailers, Construction Trailers, Motorcycle Trailers, Utility Trailers
- Shell Material
- Carbon Steel
- Drop
- 6 in
- Weight
- 9.9 lb
- Resistance Properties
- Corrosion-Resistant
- Gross Towing Weight Capacity
- 7,500 lb
- Rise
- 4 3/4 in
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Material
- Carbon Steel
- Features
- A Choice of High-Low Dimensions to Match Your Trailer Needs, Corrosion-Resistant Black Powder-Coated Finish, Tough Welded Steel Construction
- Compatible Product Type
- Car Trailers, Construction Trailers, Motorcycle Trailers, Utility Trailers
Dimensions
- Compatible Ball Shank Diameter
- 1 in
- Compatible Hitch Size
- 2 in
- Ball Diameter
- 2 in
- Compatible Ball Diameter
- 2 in
- Overall Width
- 2 in
- Overall Length
- 10 in
- Fits Chest Size
- A Choice of High-Low Dimensions to Match Your Trailer Needs, Corrosion-Resistant Black Powder-Coated Finish, Tough Welded Steel Construction
- Length
- 10 in
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class Class 3, Ball Diameter 2 in, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 750 lb, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 9.9 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 6 in, Rise 4 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.