Shop BUYERS PRODUCTS
See all product information
Create Account
Ball Mount, 9 3/8 in L, Carbon Steel
- Mfr # 1803058
- Zoro # G9110969
product price:Â
$
43.15
/ea
Key Features
Compatible Ball Shank Diameter
2 in
For Use With
Construction Trailers, Equipment Trailers, Towing
Resistance Properties
Corrosion-Resistant
Drop
6 in
Weight
16 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1803058
- Zoro #
- G9110969
- UPC #
- 724920080774
- Country of Origin
- India
Dimensions
- Compatible Ball Shank Diameter
- 2 in
- Fits Chest Size
- Corrosion-Resistant Powder-Coated Finish, Each Ball Mount is Black Powder-Coated for Corrosion Resistance and Features Single-Piece, Solid Forged Steel Construction, Heavy Duty Mount is Made with Single-Piece, Forged Steel Construction
- Overall Length
- 9 3/8 in
- Compatible Ball Diameter
- 2 in
- Overall Width
- 2 in
- Compatible Hitch Size
- 2 in
- Ball Diameter
- 2 in
- Length
- 9 3/8 in
Details
- Item
- Ball Mount
- For Use With
- Construction Trailers, Equipment Trailers, Towing
- Resistance Properties
- Corrosion-Resistant
- Drop
- 6 in
- Weight
- 16 lb
- Vehicle Class
- Class 3
- Gross Towing Weight Capacity
- 170,000 lb
- Gross Vehicle Weight Capacity
- 1,700 lb
- Rise
- 4 3/4 in
- Shell Material
- Carbon Steel
- Finish
- Powder Coated
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Ball Mount Style
- Ball Mount
- Material
- Carbon Steel
- Features
- Corrosion-Resistant Powder-Coated Finish, Each Ball Mount is Black Powder-Coated for Corrosion Resistance and Features Single-Piece, Solid Forged Steel Construction, Heavy Duty Mount is Made with Single-Piece, Forged Steel Construction
- Compatible Product Type
- Construction Trailers, Equipment Trailers, Towing
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class Class 3, Ball Diameter 2 in, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 170,000 lb, Gross Vehicle Weight Capacity 1,700 lb, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 16 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 6 in, Rise 4 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.