Tri Ball Hitch, 12 11/16 in L

  • Mfr # 1802280
  • Zoro # G806153754
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Gross Towing Weight Capacity
6,000 lb, 10,000 lb, 14,000 lb
Rise
0 in
Overall Length
12 11/16 in
Overall Width
7 13/16 in
Shell Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1802280
Zoro #
G806153754
UPC #
724920172967
Country of Origin
China

Dimensions

Overall Length
12 11/16 in
Overall Width
7 13/16 in
Fits Chest Size
Easily Swap Between Three Different Towing Balls or a Pintle Hook to Haul Loads of Various Sizes and Weights, Pintle Hook's Cast Jaw Locks in "Closed" Position for Lunette Eye Towing, Towing Balls Chrome Plated for Corrosion Resistance
Compatible Ball Shank Diameter
2 1/2 in
Compatible Hitch Size
2 1/2 in
Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Compatible Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Length
12 11/16 in

Details

Item
Tri Ball Hitch
Gross Towing Weight Capacity
6,000 lb, 10,000 lb, 14,000 lb
Rise
0 in
Shell Material
Carbon Steel
Finish
Powder Coated
Gross Vehicle Weight Capacity
6,000 lb, 10,000 lb, 14,000 lb
Mount w/ Hitch Ball Style
Non-Adjustable
Weight
21.8 lb
Vehicle Class
IV
Resistance Properties
Corrosion-Resistant
Includes
1 7/8 in, 2 in, 2 5/16 in Chrome Ball, Pintle Hook, Hollow Shank
For Use With
Hitch Receiver
Ball Mount Style
Tri-Ball Hitch
Drop
0 in
Material
Carbon Steel
Features
Easily Swap Between Three Different Towing Balls or a Pintle Hook to Haul Loads of Various Sizes and Weights, Pintle Hook's Cast Jaw Locks in "Closed" Position for Lunette Eye Towing, Towing Balls Chrome Plated for Corrosion Resistance
Compatible Product Type
Hitch Receiver

Description

Tri Ball Hitch, Ball Mount Style Tri-Ball Hitch, Vehicle Class IV, Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 1/2 in, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity 6,000 lb, 10,000 lb, 14,000 lb, Gross Vehicle Weight Capacity 6,000 lb, 10,000 lb, 14,000 lb, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant

Ratings & reviews