Shop BUYERS PRODUCTS
See all product information
Create Account
Ball Mount, 9 in L, Carbon Steel
- Mfr # 1803215
- Zoro # G9110880
product price:Â
$
43.95
/ea
Key Features
Vehicle Class
IV
Drop
2 in
Compatible Ball Shank Diameter
2 in
Overall Length
9 in
Weight
10.95 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1803215
- Zoro #
- G9110880
- UPC #
- 724920070577
- Country of Origin
- India
Dimensions
- Compatible Ball Shank Diameter
- 2 in
- Overall Length
- 9 in
- Compatible Hitch Size
- 2 in
- Compatible Ball Diameter
- 2 in, 2 5/16 in
- Fits Chest Size
- Conveniently Switch Balls with Just a Turn of the Shaft, Corrosion-Resistant Black Powder-Coated Finish, Handle a Range of Towing Weights with Just One Hitch
- Overall Width
- 2 in
- Ball Diameter
- 2 in, 2 5/16 in
- Length
- 9 in
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class IV, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 600 lb, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes 2 in, 2 5/16 in Black Balls, Hollow Shank, Weight 10.95 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 2 in, Rise 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.