Shop BUYERS PRODUCTS
See all product information
Create Account
Ball Mount, Carbon Steel, Powder Coated
- Mfr # 1803415
- Zoro # G9110950
product price:Â
$
51.95
/ea
Key Features
Shell Material
Welded Steel
Tongue Capacity
1500 lb
Vehicle Class
V
Compatible Hitch Size
2 1/2 in
Mount w/ Hitch Ball Style
Non-Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1803415
- Zoro #
- G9110950
- UPC #
- 724920155540
- Country of Origin
- India
Dimensions
- Compatible Hitch Size
- 2 1/2 in
- Fits Chest Size
- Tubular Shank
- Compatible Ball Shank Diameter
- 1 1/4 in
- Overall Length
- 10 in
- Length
- 10 in
Details
- Item
- Ball Mount
- Shell Material
- Welded Steel
- Tongue Capacity
- 1500 lb
- Vehicle Class
- V
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Pin Hole to Hitch Ball Distance
- 10 in
- Finish
- Powder Coated
- Gross Vehicle Weight Capacity
- 15,000 lb
- Drop
- 7 3/4 in
- For Use With
- Equipment Trailers, Landscape Trailers, Towing, Utility Trailers
- Weight
- 17.52 lb
- Gross Towing Weight Capacity
- 15,000 lb
- Resistance Properties
- Corrosion-Resistant
- Rise
- 6 1/4 in
- Ball Mount Style
- Ball Mount
- Features
- Tubular Shank
- Material
- Welded Steel
- Compatible Product Type
- Equipment Trailers, Landscape Trailers, Towing, Utility Trailers
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class V, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity 15,000 lb, Gross Vehicle Weight Capacity 15,000 lb, Pin Hole to Hitch Ball Distance 10 in, Material Welded Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 17.52 lb, Mount w/ Hitch Ball Style Non-Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.