Buyers Products
Black Underbody Truck Box, 18X18X24
Mfr # 1725100
Zoro # G6019741
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Color Black
- Body Material Aluminum
- Finish Diamond Tread
- Depth 18"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Lamp, Red (53452)
- ZEROSTART SILICONE PAD, ADHESIVE 250W, 120V, 21A 334 95 CM X 414 11 CM (3400063)
- SAMLEX AMERICA Step-Up DC-DC Converter - 7A - 9-18V Input - 24V Output (STEP7)
- QUICKCABLE Straight Terminal, All Gauge, Copper/Brass (850112-360-001N)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 16" L (UB623516)
- BUYERS PRODUCTS Underbody Truck Box, 4.5 cu. ft. Capacity (1705100)
- BUYERS PRODUCTS All-Purpose Poly Chest, 51"W, 23"D (1712255)
- BUYERS PRODUCTS Black Steel Underbody, 18X18X18 (1702295)
- BUYERS PRODUCTS Contractor Truck Box, 72" W, 14" D (1725641)
- BUYERS PRODUCTS Black Steel Underbody Box, 24X24X36 (1704305)
- BUYERS PRODUCTS Black Slanted Underbody Box, 14X12X18 (1703351)
- Buyers Products Truck Boxes