Buyers Products
Booster Cable, 28ft. L, Gray, 600 Max. Amps
Mfr # 5601025
Zoro # G2371997
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 600A
- Application Commercial
- Includes 6 ft Battery Side Cable with Quick Connector, Carrying Case
- Length 28 ft.
- Type Heavy Duty
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTND IRIF 12V 40A (12772N)
- TERAFLEX (kit) JK 4 DOOR 2.5IN LIFT KIT W/ ALL (4) 2.5IN SHOCKS (1251000)
- KYB Gas Cartridge, 363013 (363013)
- SHARK INDUSTRIES 8" Tire Valve Cable Fishing Tool (22990)
- BUYERS PRODUCTS Booster Cable, 28ft. L, Blue, 600 Max. Amps (5601026)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- SCHUMACHER ELECTRIC Wheel Charger, 250/50/6A (FR01336)
- VICTRON ENERGY VE.Direct Cable 0.9m (ASS030530209)
- WESTWARD Med Duty Boost Cable Clamp, 500A, Rd/Blk (23PC39)
- WESTWARD Med Duty Boost Cable Clamp, 500A, PR (23PC46)
- NOCO Protective Washer, Gray, 10-13/32" L (MC303)
- Buyers Products Automotive Battery Accessories