Shop BUYERS PRODUCTS
See all product information
Create Account
Gooseneck Plate, 42 in L
- Mfr # 3014981
- Zoro # G6076697
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Tow Hitch
Thickness
1/2 in
Overall Width
13 1/2 in
Includes
(2) D-Rings, 2 5/16 in Ball
Overall Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3014981
- Zoro #
- G6076697
- UPC #
- 724920166805
- Country of Origin
- United States
- Sub-Category
- Tow Hitch
- Item
- Gooseneck Plate
- Includes
- (2) D-Rings, 2 5/16 in Ball
- Gross Vehicle Weight Capacity
- 25,000 lb
- For Use With
- Car Haulers, Horse Trailers, Lawncare and Excavating Equipment Trailers, RVs and Campers
- Product Type
- Gooseneck Hitch Plate
- Features
- Allows Your Truck to Tow Greater Weight with a Better Turning Radius, Corrosion-Resistant Powder-Coated Finish, Sturdy, Durable Steel Construction
- Compatible Product Type
- Car Haulers, Horse Trailers, Lawncare and Excavating Equipment Trailers, RVs and Campers
Dimensions
- Thickness
- 1/2 in
- Overall Width
- 13 1/2 in
- Overall Length
- 42 in
- Height
- 42 in
- Fits Chest Size
- Allows Your Truck to Tow Greater Weight with a Better Turning Radius, Corrosion-Resistant Powder-Coated Finish, Sturdy, Durable Steel Construction
- Length
- 42 in
Description
Gooseneck Plate, Product Type Gooseneck Hitch Plate, For Use With Car Haulers, Horse Trailers, Lawncare and Excavating Equipment Trailers, RVs and Campers, Gross Vehicle Weight Capacity 25,000 lb, Overall Length 42 in, Overall Width 13 1/2 in, Thickness 1/2 in, Height 42 in, Features Allows Your Truck to Tow Greater Weight with a Better Turning Radius, Corrosion-Resistant Powder-Coated Finish, Sturdy, Durable Steel Construction, Includes (2) D-Rings, 2 5/16 in Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.