Hitch Adapter, 7 in L, Carbon Steel
- Mfr # RTA3252
- Zoro # G706137243
product price:Â
$
40.79
/ea
Key Features
Hitch Pin Hole Size
5/8 in
Shell Material
Carbon Steel
Compatible Hitch Size
3 in
Overall Width
2 1/2 in
Overall Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTA3252
- Zoro #
- G706137243
- UPC #
- 724920172936
- Country of Origin
- China
Dimensions
- Hitch Pin Hole Size
- 5/8 in
- Compatible Hitch Size
- 3 in
- Overall Width
- 2 1/2 in
- Overall Length
- 7 in
- Pin Diameter
- 5/8 in
- Length
- 7 in
Details
- Shell Material
- Carbon Steel
- Item
- Hitch Adapter
- Material
- Carbon Steel
Description
Hitch Adapter, Compatible Hitch Size 3 in, Pin Diameter 5/8 in, Overall Length 7 in, Overall Width 2 1/2 in, Hitch Pin Hole Size 5/8 in, Material Carbon Steel, Gross Trailer Weight Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.