Shop BUYERS PRODUCTS
See all product information
Create Account
Receiver Tube, 8 in L, Carbon Steel
- Mfr # RT255808
- Zoro # G6076259
product price:Â
$
29.99
/ea
Key Features
Sub-Category
Tow Hitch
Overall Width
2 1/2 in
Shell Material
Carbon Steel
Hitch Pin Hole Size
5/8 in
Compatible Hitch Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RT255808
- Zoro #
- G6076259
- UPC #
- 724920085755
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/2 in
- Hitch Pin Hole Size
- 5/8 in
- Compatible Hitch Size
- 2 1/2 in
- Overall Length
- 8 in
- Length
- 8 in
Details
- Sub-Category
- Tow Hitch
- Item
- Receiver Tube
- Shell Material
- Carbon Steel
- Material
- Carbon Steel
Description
Receiver Tube, Compatible Hitch Size 2 1/2 in, Pin Diameter Not Applicable, Overall Length 8 in, Overall Width 2 1/2 in, Hitch Pin Hole Size 5/8 in, Material Carbon Steel, Gross Trailer Weight Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.