Shop BUYERS PRODUCTS
See all product information
Create Account
Hitch Receiver, 7 1/2 in L, Carbon Steel
- Mfr # 3006909
- Zoro # G7245644
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Vehicle Model
Universal
Vehicle Model Year
Universal
Installation Location
Back of Vehicle
Vehicle
Truck
Compatible Product Type
Service Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3006909
- Zoro #
- G7245644
- UPC #
- 724920152792
- Country of Origin
- United States
- Item
- Hitch Receiver
- Vehicle Model
- Universal
- Vehicle Model Year
- Universal
- Installation Location
- Back of Vehicle
- Vehicle
- Truck
- Compatible Product Type
- Service Trucks
- Weight
- 38 lb
- Vehicle Make
- Universal
- Tongue Weight
- 16,000 lb
- Includes
- 2 in Receiver Tubes, 5/8 in Hitch Pin and Cotter, Mounting Plate
- Gross Vehicle Weight Capacity
- 1,600 lb
- Resistance Properties
- Corrosion-Resistant
- Hitch Type
- Trailer Receiver Hitch
- Shell Material
- Carbon Steel
- Product Type
- Body Hitch
- Finish
- Powder Coated
- Vehicle Class
- V
- Gross Trailer Weight Capacity
- 16,000 lb
- Drilling Required
- Yes
- Material
- Carbon Steel
Dimensions
- Overall Width
- 44 in
- Overall Length
- 7 1/2 in
- Hitch Size
- 2 in Receiver Opening Square Tube Hitch
- Overall Height
- 5 in
- Length
- 7 1/2 in
Description
Hitch Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class V, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 16,000 lb, Gross Vehicle Weight Capacity 1,600 lb, Tongue Weight 16,000 lb, Material Carbon Steel, Finish Powder Coated, Overall Length 7 1/2 in, Overall Width 44 in, Overall Height 5 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal, Includes 2 in Receiver Tubes, 5/8 in Hitch Pin and Cotter, Mounting Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.